Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 413S-RB100

Item.#
06391655
Mfr.#
413S-RB100
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1987
Wheel No.
435S
Turning Radius (mm)
89
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Material (Wheel)
Rubber(Binput)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
68x68(71x71)
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35
Mounting Hole Diameter P(mm)
11
Brake
Per
Mounting Seat A x B (mm)
90x90
Wheel Width (mm)
32
Model
413SSwivel
Shape
SwivelS
TRUSCO Part Number
398-4541
Remarks
Rubberwheelisironplatetype.
Attachment Height H (mm)
132