Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 413S-RB125

Item.#
06391664
Mfr.#
413S-RB125
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1987
Wheel No.
435S
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Rubber (B input)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
TRUSCO Part Number
398-4559
Eccentricity E (mm)
38
Turning Radius (mm)
105
Mounting Hole Diameter P(mm)
11
Brake
Per
Wheel Width (mm)
38
Model
413S Swivel
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
102x102