Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 413S-RB150

Item.#
06391673
Mfr.#
413S-RB150
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1987
Wheel No.
435S
Allowable Load (daN)
160
Eccentricity E (mm)
41
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Material (Wheel)
Rubber(Binput)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Wheel Diameter D (phi mm)
150
Mounting Hole Diameter P(mm)
11
Brake
Per
Remarks
Rubberwheelisironplatetype.
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
40
Model
413SSwivel
Shape
SwivelS
TRUSCO Part Number
398-4567