Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Stopper
  • Rigid Caster, Stopper
  • Rigid Caster, Stopper

Rigid Caster, Stopper 415ER-R100

5.00 (2)
Item.#
06391847
Mfr.#
415ER-R100
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1977
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Eccentricity E (mm)
-
Wheel No.
425E
Mounting Dimensions XxY (mm)
82x40
Material (Wheel)
Integratedrubberwheels(resinbushinput
Model
415ERfixedcars
Stopper
Yu
Shape
FixedcarsS
TRUSCO Part Number
319-5996
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
27
Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
(Handletrivalentchromiumchemicalconversiontreatment)chromeplated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck caster replacement
5
From Japan
On 2015-02-12 17:39:51
Very smooth Very quiet Very light Very good
This review is about item#06391847.
Package transportation
5
From Japan
On 2014-12-05 14:58:19
Normally good.
This review is about item#06391874.