Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rigid Caster, Stopper
  • Rigid Caster, Stopper
  • Rigid Caster, Stopper

Rigid Caster, Stopper 415ER-R75

5.00 (2)
Item.#
06391874
Mfr.#
415ER-R75
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1977
Mounting Seat A x B (mm)
70x42
Wheel Width (mm)
21
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Eccentricity E (mm)
-
Wheel No.
425E
Stopper
Yu
Mounting Dimensions XxY (mm)
56x28
Material (Wheel)
Integratedrubberwheels(resinbushinput
Model
415ERfixedcars
Shape
FixedcarsS
TRUSCO Part Number
319-6038
Attachment Height H (mm)
92
Finishing (Metal Compatibletings)
(Handletrivalentchromiumchemicalconversiontreatment)chromeplated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck caster replacement
5
From Japan
On 2015-02-12 17:39:51
Very smooth Very quiet Very light Very good
This review is about item#06391847.
Package transportation
5
From Japan
On 2014-12-05 14:58:19
Normally good.
This review is about item#06391874.