Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper

Swivel Caster, Stopper 419S-RB100

Item.#
06391883
Mfr.#
419S-RB100
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Allowable Load (daN[kgf])
120[122.4]
Eccentricity (mm)
35
Bore Diameter P (phi mm)
11
Wheel Diameter (phi mm)
100
Shape
SwivelS
Wheel Width (mm)
32
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Material (Wheel)
Iron wheel rubber wheel winding roller bearings input
Attachment Height H (mm)
140
Turning Radius (mm)
89
Wheel No.
435S
Mounting Seat A x B (mm)
108x108
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Mounting Dimentsion X x Y(X1 x Y1)(mm)
70x70(80x80)
Brake
Per
Model
419SSwivel
Eccentricity E (mm)
35