Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper

Swivel Caster, Stopper 419S-RB125

Item.#
06391892
Mfr.#
419S-RB125
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
174
Wheel No.
435S
Finishing (Metal Compatibletings)
unichrome plating
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x80(90x90)
Brake
Per
Model
419S Swivel
Eccentricity E (mm)
38
Turning Radius (mm)
105
Mounting Seat A x B (mm)
120x120
Wheel Width (mm)
38
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Material (Wheel)
Iron wheel rubber winding wheels and roller bearings input