Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Stopper

Swivel Caster, Stopper 419S-RB150

Item.#
06391901
Mfr.#
419S-RB150
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
41
Turning Radius (mm)
117
Mounting Seat A x B (mm)
130x130
Wheel Width (mm)
40
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Attachment Height H (mm)
199
Wheel No.
435S
Finishing (Metal Compatibletings)
unichrome plating
Mounting Dimentsion X x Y(X1 x Y1)(mm)
90x90(100x100)
Brake
Per
Model
419S Swivel
Material (Wheel)
Iron wheel rubber winding wheels and roller bearings input