Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type 420Ea Swivel Caster, Nylon Solid Wheel
  • Threaded Type 420Ea Swivel Caster, Nylon Solid Wheel
  • Threaded Type 420Ea Swivel Caster, Nylon Solid Wheel

Threaded Type 420Ea Swivel Caster, Nylon Solid Wheel 420A-10N75

4.67 (3)
Item.#
06391944
Mfr.#
420A-10N75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.55 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
95
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chrome plating
Mounting Method
Screw-in
Wheel Width (mm)
21
Material (Wheel)
Nylon piece wheels
TRUSCO Part Number
367-0864
Shaft Length L (mm)
14
Stopper
Nothing
Wheel No.
429E
2014 TRUSCO Published Page
1-2051
Wheel Diameter D (phi mm)
75
Compatible Spanner
21mm
Allowable Load (daN)
50
Eccentricity E (mm)
29
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The legs of Lumenis steel rack
5
From Japan
On 2016-12-13 21:12:50
For 75mm diameter casters of nylon material was not in the rack manufacturer, it was purchased. It is from the manufacturer, but was said to be "non-recommended non-genuine", It is made in China it is mental hygiene made in Japan of this product than the genuine products of the best regards, but price was cheap. Used in the top of the carpet, it will be saved because the move in its own way also in the elderly. Probably because rack get also becomes a little special structure, the safety factor of the manufacturer (dynamic load), Have general safety factor that may be applied to non-genuine domestic caster is far from, is where a little confused. When calculated based on the static and dynamic ratio of the rack side four-wheel mounted in the dynamic load 40kg, When calculated on the basis of the safety factor of the caster side same 160kg, but is going to be a guide.
This review is about item#7694784.
Use as a chair for the work
5
From Japan
On 2015-03-18 13:52:06
A strong, is good slip. I think that long-lasting because it is likely there is also the durability of the floor of the paint from the wheels of rubber.
This review is about item#08227335.
Caster for medium weight of the rack
4
From Japan
On 2013-06-24 11:26:26
(Available to the public is not allowed) ultra-thin spanner can not be fixed and not available to the mounting, it had a hard time. I want the thickness of a little more hexagonal portion at Toka but seems to be in order to lower the ground level to devise an offset.
This review is about item#35691591.