Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel

420E Swivel Caster, Nylon Solid Wheel 420E-N40

4.00 (3)
Item.#
06391987
Mfr.#
420E-N40
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
51x31
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
5.5
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
30
Eccentricity E (mm)
20
Attachment Height H (mm)
58
Turning Radius (mm)
41
Mounting Dimensions XxY (mm)
40x20
Wheel Width (mm)
16
Material (Wheel)
Nylon solid wheel
Brake
Without
Model
420 E Universal car
Shape
Universal car
TRUSCO Part Number
367-1071
Wheel No.
429G
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When sludge bat moves
5
From Japan
On 2016-10-05 16:08:50
He was strong, it looked pretty good. Since the front was made of rubber, wear was quick.
This review is about item#6391996.
Mobilization of stationery fixtures
2
From Japan
On 2015-05-27 01:29:24
I installed it in the chest of the stationary which holds the kimono. Although it became able to move very lightly, I feel that the design looks industrial for the first time and it does not feel disappointing.
This review is about item#06391971.
Creation of a gantry car
5
From Japan
On 2012-06-26 18:43:25
Even if you place heavy objects, the movement is good, even if there is a little trash there is no trip.
This review is about item#06391996.