Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel

420E Swivel Caster, Nylon Solid Wheel 420E-N75

4.00 (3)
Item.#
06392014
Mfr.#
420E-N75
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Chrome-plated
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Eccentricity E (mm)
29
Attachment Height H (mm)
92
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70 x 42
Wheel Width (mm)
21
Material (Wheel)
Nylon solid wheel
Brake
nothing
Model
420 E Universal car
Shape
Universal car
TRUSCO Part Number
367-1101
Wheel No.
429E
Mounting Dimensions XxY (mm)
56x28
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When sludge bat moves
5
From Japan
On 2016-10-05 16:08:50
He was strong, it looked pretty good. Since the front was made of rubber, wear was quick.
This review is about item#6391996.
Mobilization of stationery fixtures
2
From Japan
On 2015-05-27 01:29:24
I installed it in the chest of the stationary which holds the kimono. Although it became able to move very lightly, I feel that the design looks industrial for the first time and it does not feel disappointing.
This review is about item#06391971.
Creation of a gantry car
5
From Japan
On 2012-06-26 18:43:25
Even if you place heavy objects, the movement is good, even if there is a little trash there is no trip.
This review is about item#06391996.