Buy more than* S$200* and get FREE SHIPPING

  • 420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel,

420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel, 420G-UR25

4.76 (21)
Item.#
06392066
Mfr.#
420G-UR25
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439G
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
Wheel Width (mm)
12
Allowable Load (daN)
10
Eccentricity E (mm)
9
Attachment Height H (mm)
35
Allowable Load (daN[kgf])
10[10.2]
Turning Radius (mm)
23
Mounting Seat A x B (mm)
35x30
Bore Diameter P (phi mm)
4.2
Type
Urethane wheel (with B)
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Wheel Diameter (phi mm)
25
Brake
Without
Model
420G Universal car
Shape
Universal car
TRUSCO Part Number
315-8641
Mounting Dimensions XxY (mm)
28x23
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 16
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Used as storage roller for luggage
5
From Japan
On 2017-12-06 15:13:25
It is stronger, cheaper, spinning sound quieter than the thought, parallelism of the floor surface is necessary
This review is about item#7352091.
Exchange of box truck casters
4
From Japan
On 2017-11-09 17:38:00
Homomorphic nylon wheels had low friction and high starting ability, I thought that the sound was annoying and it was a disadvantage that there was no sharpness in movement. Because it was able to achieve the purpose by exchanging, it is good. The improvement point is I do not know without trying it for a while.
This review is about item#7352116.
Used mounted on the table of Japanese drum
5
From Japan
On 2017-09-28 18:38:41
The movement is smooth. It seems to be more durable than rubber alone.
This review is about item#7352107.
Under the storage box
5
From Japan
On 2017-09-26 08:00:00
Because it is difficult to arrange at a home center when there are many numbers, purchase here. I think that the price is also cheap but made of stable humber
This review is about item#07352107.
For moving the color box
5
From Japan
On 2017-09-11 12:43:09
I am attaching to the organization shelf of the office so that I can move. You can make use of a narrow space by making it mobile. The urethane rolled wheels are safe because there is no rubber-like mark on the floor. Since we use four on one shelf, we need a lot more than we expected, Inexpensive things are saved.
This review is about item#6392066.
Exchange casters in moving storage
4
From Japan
On 2017-09-01 15:39:32
There is no problem at the caster, why is there no screw? I bother ran to purchase.
This review is about item#6392111.
Machine loading
5
From Japan
On 2017-05-30 16:48:17
We use eight pairs of wheels for special low floor truck replacement. Quite heavy items are okay.
This review is about item#7352116.
To improve interior
4
From Japan
On 2017-05-08 21:50:23
I was misunderstood that it is soft and not durable, but with urethane winding, I think that it is durable and also gentle for flooring.
This review is about item#7352091.
Production of DIY Furniture
5
From Japan
On 2017-02-06 23:35:46
The operation is smooth, and the flooring is not hurt. I think that it is convenient to be a set of fixing screws.
This review is about item#7352116.
Bogie
5
From Japan
On 2016-11-03 16:35:27
Sometimes the urethane wheels are not sold at home centers and it was saved. The movement is smooth and the sound is not too much. The price is reasonable.
This review is about item#7352091.