Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,

420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel, 420R-UR32

5.00 (5)
Item.#
06392136
Mfr.#
420R-UR32
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
439G
Shape
Fixed vehicle
TRUSCO Part Number
315-8713
Attachment Height H (mm)
42
Mounting Dimensions XxY (mm)
29 x 0
Wheel Width (mm)
14
Model
420R fixed vehicle
Eccentricity E (mm)
-
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
32
Allowable Load (daN)
18
Mounting Seat A x B (mm)
36x20
Finishing (Metal Compatibletings)
Unichrome plating
Brake
nothing
Material (Wheel)
Nylon wheel heat Thermoplastic Urethane winding wheel
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For parts movement
5
From Japan
On 2018-01-05 16:14:56
It is cheap and durable, and it can withstand heavy I use it conveniently
This review is about item#6392127.
Under the storage box
5
From Japan
On 2017-09-26 07:59:41
Because it is difficult to arrange at a home center when there are many numbers, purchase here. I think that the price is also cheap but made of stable humber
This review is about item#06392145.
Used for guide wheels of luggage carriers
5
From Japan
On 2016-06-28 07:16:21
In a certain famous home center, the number is not aligned, the price is also higher than the mail order. There is no dissatisfaction with feeling of use at all.
This review is about item#06392127.
Attach wheel part to travel bag
5
From Japan
On 2015-11-13 10:49:08
The sound is quiet and satisfied when walking around the bag
This review is about item#06392145.
Order furniture drawer
5
From Japan
On 2013-03-12 13:12:54
I use it as a drawer when I make order furniture. This caster does not scratch the floor and moves smoothly so I keep on using it.
This review is about item#06392127.