Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,

420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel, 420R-UR38

5.00 (3)
Item.#
06392145
Mfr.#
420R-UR38
Package Qty.
1PC
Ship pack of
1
2.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
439G
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Allowable Load (daN)
28
Mounting Seat A x B (mm)
46x25
Finishing (Metal Compatibletings)
Unichrome plating
Brake
Without
Eccentricity E (mm)
-
Model
420R fixed type wheel
Shape
Fixed wheel
TRUSCO Part Number
315-8721
Attachment Height H (mm)
50
Mounting Dimensions XxY (mm)
36x15
Wheel Width (mm)
16
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for guide wheels of luggage carriers
5
From Japan
On 2016-06-28 07:16:21
In a certain famous home center, the number is not aligned, the price is also higher than the mail order. There is no dissatisfaction with feeling of use at all.
This review is about item#06392127.
Attach wheel part to travel bag
5
From Japan
On 2015-11-13 10:49:08
The sound is quiet and satisfied when walking around the bag
This review is about item#06392145.
Order furniture drawer
5
From Japan
On 2013-03-12 13:12:54
I use it as a drawer when I make order furniture. This caster does not scratch the floor and moves smoothly so I keep on using it.
This review is about item#06392127.