Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,

420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel, 420R-UR50

5.00 (5)
Item.#
06392154
Mfr.#
420R-UR50
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
439G
Wheel Width (mm)
21
Model
420R fixed type wheel
Shape
Fixed wheel
TRUSCO Part Number
315-8730
Attachment Height H (mm)
65
Mounting Dimensions XxY (mm)
45x25
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Chrome-plated
Brake
Without
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
38
Mounting Seat A x B (mm)
58x40
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For parts movement
5
From Japan
On 2018-01-05 16:14:56
It is cheap and durable, and it can withstand heavy I use it conveniently
This review is about item#6392127.
Under the storage box
5
From Japan
On 2017-09-26 07:59:41
Because it is difficult to arrange at a home center when there are many numbers, purchase here. I think that the price is also cheap but made of stable humber
This review is about item#06392145.
Used for guide wheels of luggage carriers
5
From Japan
On 2016-06-28 07:16:21
In a certain famous home center, the number is not aligned, the price is also higher than the mail order. There is no dissatisfaction with feeling of use at all.
This review is about item#06392127.
Attach wheel part to travel bag
5
From Japan
On 2015-11-13 10:49:08
The sound is quiet and satisfied when walking around the bag
This review is about item#06392145.
Order furniture drawer
5
From Japan
On 2013-03-12 13:12:54
I use it as a drawer when I make order furniture. This caster does not scratch the floor and moves smoothly so I keep on using it.
This review is about item#06392127.