Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420S Swivel Caster, Nylon Solid Wheel

420S Swivel Caster, Nylon Solid Wheel 420S-N100

Item.#
06392172
Mfr.#
420S-N100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35
Attachment Height H (mm)
132
Allowable Load (daN[kgf])
120[122.4]
Wheel No.
429S
Wheel Width (mm)
32
Material (Wheel)
Nylon solid wheel Includes resin bush
Type
Nylon wheel
Wheel Diameter (phi mm)
100
Brake
Without
Model
420 S Universal car
Shape
Universal car
TRUSCO Part Number
367-1445
Turning Radius (mm)
86
Mounting Seat A x B (mm)
90x90
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68(71x71)