Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420S Swivel Caster, Nylon Solid Wheel

420S Swivel Caster, Nylon Solid Wheel 420S-N125

Item.#
06392181
Mfr.#
420S-N125
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel No.
429S
Wheel Width (mm)
35
Material (Wheel)
Nylon solid wheel Includes resin bush
Wheel Diameter (phi mm)
125
Brake
nothing
Model
420S universal car
Shape
Universal car
TRUSCO Part Number
367-1453
Turning Radius (mm)
102
Type
Nylon wheel
Mounting Seat A x B (mm)
102 x 102
Mounting Dimentsion X x Y(X' x Y')(mm)
75 x 75 (80 x 80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
38
Attachment Height H (mm)
168
Allowable Load (daN[kgf])
150[153]