Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Nylon Solid Wheel

420S Swivel Caster, Nylon Solid Wheel 420S-N150

Item.#
06392197
Mfr.#
420S-N150
Package Qty.
1PC
Ship pack of
1
43.12 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
unichrome plating
Wheel No.
429S
2014 TRUSCO Published Page
1-2027
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41
TRUSCO Part Number
367-1461
Turning Radius (mm)
117
Type
Nylon Wheel
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
35
Material (Wheel)
Nylon wheels integrated resin bush input
Wheel Diameter (phi mm)
150
Brake
None
Model
420S Swivel
Attachment Height H (mm)
190
Allowable Load (daN[kgf])
160[163.2]