Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420S Swivel Caster, Nylon Solid Wheel
  • 420S Swivel Caster, Nylon Solid Wheel
  • 420S Swivel Caster, Nylon Solid Wheel

420S Swivel Caster, Nylon Solid Wheel 420S-N50

Item.#
06392206
Mfr.#
420S-N50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
60
Eccentricity E (mm)
26
Attachment Height H (mm)
70
Allowable Load (daN[kgf])
60[61.2]
Wheel No.
429S
Wheel Width (mm)
25
Material (Wheel)
Nylon solid wheel
Wheel Diameter (phi mm)
50
Brake
Without
Type
Nylon wheel
Model
420 S Universal car
Shape
Universal car
TRUSCO Part Number
367-1470
Turning Radius (mm)
52
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50