Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Nylon Solid Wheel
  • 420S Swivel Caster, Nylon Solid Wheel
  • 420S Swivel Caster, Nylon Solid Wheel

420S Swivel Caster, Nylon Solid Wheel 420S-N65

Item.#
06392215
Mfr.#
420S-N65
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Eccentricity E (mm)
29
Attachment Height H (mm)
85
Allowable Load (daN[kgf])
70[71.4]
Wheel No.
429G
Type
Nylon wheel
Wheel Width (mm)
25
Material (Wheel)
Nylon solid wheel
Wheel Diameter (phi mm)
65
Brake
Without
Model
420 S Universal car
Shape
Universal car
TRUSCO Part Number
367-1488
Turning Radius (mm)
63