Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Nylon Solid Wheel
  • 420S Swivel Caster, Nylon Solid Wheel
  • 420S Swivel Caster, Nylon Solid Wheel

420S Swivel Caster, Nylon Solid Wheel 420S-N75

Item.#
06392224
Mfr.#
420S-N75
Package Qty.
1PC
Ship pack of
1
8.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel No.
429G
Wheel Width (mm)
25
Material (Wheel)
Nylon solid wheel
Wheel Diameter (phi mm)
75
Brake
Without
Model
420 S Universal car
Shape
Universal car
TRUSCO Part Number
367-1496
Turning Radius (mm)
67
Type
Nylon wheel
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Allowable Load (daN[kgf])
80[81.6]