Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Rubber, With B, Wheel
  • 420S Swivel Caster, Rubber, With B, Wheel
  • 420S Swivel Caster, Rubber, With B, Wheel

420S Swivel Caster, Rubber, With B, Wheel 420S-RB100

Item.#
06392233
Mfr.#
420S-RB100
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Brake
nothing
Model
420S universal car
Shape
Universal car
TRUSCO Part Number
398-4885
Remarks
A rubber wheel is a griddle plate type.
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Rubber (B)
Wheel No.
435S
Mounting Dimentsion X x Y(X1 x Y1)(mm)
68x68 (71x71)
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
90 x 90
Wheel Width (mm)
32