Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Rubber, With B, Wheel
  • 420S Swivel Caster, Rubber, With B, Wheel
  • 420S Swivel Caster, Rubber, With B, Wheel

420S Swivel Caster, Rubber, With B, Wheel 420S-RB125

Item.#
06392242
Mfr.#
420S-RB125
Package Qty.
1PC
Ship pack of
1
41.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
TRUSCO Part Number
398-4893
Remarks
Rubber wheels are steel plate type.
Turning Radius (mm)
102
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Rubber (input B)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Wheel No.
435S
Eccentricity E (mm)
38
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
38
Brake
Without
Model
420 S Universal car
Shape
Universal car