Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Rubber, With B, Wheel
  • 420S Swivel Caster, Rubber, With B, Wheel
  • 420S Swivel Caster, Rubber, With B, Wheel

420S Swivel Caster, Rubber, With B, Wheel 420S-RB150

Item.#
06392251
Mfr.#
420S-RB150
Package Qty.
1PC
Ship pack of
1
45.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
40
2014 TRUSCO Published Page
1-1987
Wheel No.
435S
Model
420SSwivel
Shape
Swivel
TRUSCO Part Number
398-4907
Remarks
Rubberwheelisironplatetype.
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Material (Wheel)
Rubber(Binput)
Brake
None