Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,

420SR Rigid Caster, Nylon Wheel, 420SR-N100

Item.#
06392267
Mfr.#
420SR-N100
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X' x Y')(mm)
80x45(90x50)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
-
Attachment Height H (mm)
132
Allowable Load (daN[kgf])
120[122.4]
Wheel No.
429S
Mounting Seat A x B (mm)
110x78
2014 TRUSCO Published Page
1-2027
Type
NylonWheel
Material (Wheel)
Nylonwheelsintegratedresinbushinput
Wheel Diameter (phi mm)
100
Weight (kg)
0.63
Brake
None
Model
420SRfixedcars
Shape
Fixedcars
TRUSCO Part Number
367-1500
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
32