Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,

420SR Rigid Caster, Nylon Wheel, 420SR-N125

Item.#
06392276
Mfr.#
420SR-N125
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
35
Type
Nylon Wheel
Material (Wheel)
Nylon wheels integrated resin bush input
Wheel Diameter (phi mm)
125
Weight (kg)
1.07
Attachment Height H (mm)
168
Allowable Load (daN[kgf])
150[153]
TRUSCO Part Number
367-1518
Finishing (Metal Compatibletings)
unichrome plating
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56(112x53)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Brake
None
Model
420SR fixed cars
Wheel No.
429S
Mounting Seat A x B (mm)
140x94
2014 TRUSCO Published Page
1-2027