Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,

420SR Rigid Caster, Nylon Wheel, 420SR-N150

Item.#
06392285
Mfr.#
420SR-N150
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Brake
None
Model
420SR fixed cars
Wheel No.
429S
Mounting Seat A x B (mm)
140x94
2014 TRUSCO Published Page
1-2027
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56(112x53)
Material (Wheel)
Nylon wheels integrated resin bush input
Wheel Diameter (phi mm)
150
Weight (kg)
1.25
Attachment Height H (mm)
190
Allowable Load (daN[kgf])
160[163.2]
TRUSCO Part Number
367-1526
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
35
Type
Nylon Wheel