Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Nylon Wheel,

420SR Rigid Caster, Nylon Wheel, 420SR-N50

Item.#
06392294
Mfr.#
420SR-N50
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Wheel No.
429S
Mounting Seat A x B (mm)
70x47
2014 TRUSCO Published Page
1-2027
Mounting Dimentsion X x Y(X' x Y')(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Brake
None
Model
420SR fixed cars
TRUSCO Part Number
367-1534
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
25
Type
Nylon Wheel
Material (Wheel)
Nylon piece wheels
Wheel Diameter (phi mm)
50
Weight (kg)
0.16
Attachment Height H (mm)
70
Allowable Load (daN[kgf])
60[61.2]