Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,
  • 420SR Rigid Caster, Nylon Wheel,

420SR Rigid Caster, Nylon Wheel, 420SR-N65

Item.#
06392303
Mfr.#
420SR-N65
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Dimentsion X x Y(X' x Y')(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Brake
Without
Model
420SR fixed wheel
Shape
Fixed wheel
TRUSCO Part Number
367-1542
Wheel Width (mm)
25
Type
Nylon wheel
Material (Wheel)
Nylon solid wheel
Wheel Diameter (phi mm)
65
Eccentricity E (mm)
-
Attachment Height H (mm)
85
Allowable Load (daN[kgf])
70[71.4]
Wheel No.
429G
Mounting Seat A x B (mm)
70x47