|
420SR Rigid Caster, Nylon Wheel, 420SR-N75
- Item.#
- 06392312
- Mfr.#
- 420SR-N75
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Model
- 420SR fixed vehicle
- Shape
- Fixed vehicle
- TRUSCO Part Number
- 367-1551
- Finishing (Metal Compatibletings)
- Unichrome plating
- Mounting Dimentsion X x Y(X' x Y')(mm)
- 55 x 28
- Mounting Hole Diameter P(mm)
- 8.8
- Wheel Diameter D (phi mm)
- 75
- Allowable Load (daN)
- 80
- Brake
- nothing
- Allowable Load (daN[kgf])
- 80[81.6]
- Wheel No.
- 429G
- Mounting Seat A x B (mm)
- 70 x 47
- Wheel Width (mm)
- 25
- Type
- Nylon wheel
- Material (Wheel)
- Nylon solid wheel
- Wheel Diameter (phi mm)
- 75
- Eccentricity E (mm)
- -
- Attachment Height H (mm)
- 93
|
Customers Who Viewed This Item Also Viewed