Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel
  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel
  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel

420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel 420SR-RB100

Item.#
06392321
Mfr.#
420SR-RB100
Package Qty.
1PC
Ship pack of
1
24.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Shape
Fixed cars
TRUSCO Part Number
398-4915
Attachment Height H (mm)
132
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
2014 TRUSCO Published Page
1-1987
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80 x 45 (90 x 50)
Mounting Hole Diameter P(mm)
11
Material (Wheel)
Iron wheel rubber winding wheel roller bearings input
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
110 x 78
Wheel Width (mm)
32
Weight (kg)
0.87
Brake
None
Model
420SR fixed cars