Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel
  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel
  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel

420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel 420SR-RB125

Item.#
06392337
Mfr.#
420SR-RB125
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Attachment Height H (mm)
168
Finishing (Metal Compatibletings)
Unichrome plating
Remarks
A rubber wheel is a griddle plate type.
Brake
nothing
Model
420SR fixed vehicle
Shape
Fixed vehicle
TRUSCO Part Number
398-4923
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
140 x 94
Wheel Width (mm)
38
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x56 (112x53)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Material (Wheel)
Griddle wheel rubber volume wheel roller bearing ON