Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel
  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel
  • 420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel

420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel 420SR-RB150

Item.#
06392346
Mfr.#
420SR-RB150
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Wheel Width (mm)
40
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x56(112x53)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
TRUSCO Part Number
398-4931
Mounting Seat A x B (mm)
140x94
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-1987
Brake
None
Model
420SR fixed cars
Allowable Load (daN)
160
Attachment Height H (mm)
190
Material (Wheel)
Iron wheel rubber wheel winding roller bearings input