Buy more than* S$200* and get FREE SHIPPING

  • 550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads
  • 550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads
  • 550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads

550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads 550P-BN2 38

5.00 (3)
Item.#
06392434
Mfr.#
550P-BN2 38
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel No.
559P
Mounting Dimensions XxY (mm)
52x52
Finishing (Metal Compatibletings)
Black zinc plated
Material (Wheel)
NYLON ( B)
Model
550 P Universal car
Wheel Diameter D (phi mm)
38
Attachment Height H (mm)
64
Wheel Diameter (phi mm)
38
Eccentricity E (mm)
18
Mounting Seat A x B (mm)
70x70
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
21
Brake
Without
Shape
Universal car
Allowable Load (daN)
120
Turning Radius (mm)
44
TRUSCO Part Number
367-2069
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Creating dolly
5
From Japan
On 2017-04-11 11:22:55
It was nice to buy it very easy to use. It is amazing.
This review is about item#6392434.
Move by attaching table saw
5
From Japan
On 2017-01-22 16:06:57
Because there was some height (low floor) that fits the wheel diameter, it was not good to raise the table saw surface so it was devised
This review is about item#6392443.
As a workstation caster
5
From Japan
On 2014-12-23 10:28:51
I stored a lot of tools under the work table of 1 m × 2 m, and it was heavy if it was a W caster up to now and it was hard to roll on the floor and the rubber mark of the tire remained on the floor But, changing to this product, it began to move lightly like a lie. Since the caster is low floor, the height of the work table does not change, so it is now easier to change direction. To the contrary, it moves so much that you have to think about fixing method.
This review is about item#06392443.