Buy more than* S$200* and get FREE SHIPPING

  • 550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads
  • 550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads
  • 550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads

550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads 550P-BN2 50

5.00 (3)
Item.#
06392443
Mfr.#
550P-BN2 50
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel No.
559P
Mounting Dimensions XxY (mm)
52x52
Finishing (Metal Compatibletings)
Black zinc plated
Material (Wheel)
NYLON ( B)
Model
550 P Universal car
Wheel Diameter D (phi mm)
50
Attachment Height H (mm)
77
Wheel Diameter (phi mm)
50
Eccentricity E (mm)
18
Mounting Seat A x B (mm)
70x70
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
21
Brake
Without
Shape
Universal car
Allowable Load (daN)
150
Turning Radius (mm)
50
TRUSCO Part Number
367-2077
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tire pressure measurement
5
From Japan
On 2014-04-29 14:20:24
It is very easy to use. It can be measured angularly without interfering with the wheels exactly. Even if we compare it with another digital measuring instrument, the numerical values ​​are nearly the same, so I am sure that the measured value can be reliable. It is more convenient if you can depressurize (air vent), but it is recommended to go from the price.
This review is about item#41202052.
Logging of forests in trees
5
From Japan
On 2013-12-05 16:25:30
Very easy to sharpen the blade
This review is about item#60944125.
Exchange for aging
5
From Japan
On 2013-10-22 22:39:26
Until now, I have not done anything like changing the seat cover of the motorcycle, but I investigated various things on the net, I bought it here and challenged the change. Although I was worried whether it would work at first, I was born again as a new item. I think this seat is made easy to change.
This review is about item#35763402.