Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 550R-NRB38

Item.#
06392452
Mfr.#
550R-NRB38
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2095
Wheel No.
559P
Mounting Dimensions XxY (mm)
52x52
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
38
Attachment Height H (mm)
64
Material (Wheel)
Nylon (B input)
Model
550R fixed cars
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x74
Bore Diameter P (phi mm)
8.8
Brake
None
Allowable Load (daN)
120
Finishing (Metal Compatibletings)
Black galvanized
Wheel Diameter (phi mm)
38
TRUSCO Part Number
367-2085