Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 550R-NRB50

Item.#
06392461
Mfr.#
550R-NRB50
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2095
Wheel No.
559P
Mounting Dimensions XxY (mm)
52x52
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
50
Attachment Height H (mm)
77
Material (Wheel)
Nylon(Binput)
Model
550Rfixedcars
Eccentricity E (mm)
-
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x74
Bore Diameter P (phi mm)
8.8
Brake
None
Allowable Load (daN)
150
Finishing (Metal Compatibletings)
Blackgalvanized
Wheel Diameter (phi mm)
50
TRUSCO Part Number
367-2093
Shape
Fixedcars