Buy more than* S$200* and get FREE SHIPPING

  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting

Screw-Type Clamp, Omni-Directional Lifting SBB-0.5

Item.#
06392653
Mfr.#
SBB-0.5
Package Qty.
1PC
Ship pack of
1
479.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hoist, transportation, hanging, flip, rotation, welding, assembly, erection, stamping, bending processing,,hanging piece, tension piece, safety belt installation piece.
Dimensions I (mm)
112
Dimensions N (mm)
46
Body Weight (kg)
1.8
Dimensions C (mm)
25
Dimensions B (mm)
23
Dimensions E (mm)
22
Dimension D (phi mm)
27
Dimension F (mm)
41
Dimension H (mm)
140
Dimensions L (mm)
96
TRUSCO Part Number
279-2494
Dimensions p (mm)
150
Dimensions S (phi mm)
27
Dimensions Q (phi mm)
15
Dimensions M (phi mm)
20
Part Opening A(mm)
0 - 25
Dimension 0 (phi mm)
26
Maximum Working Load (t)
0.5
Dimension r (mm)
24
Dimension K(mm)
24
Dimension G(mm)
29
Dimensions J (mm)
15
Compatible Parts Materials
Sheets, shape ,flat steel , steel beams , steel, bridges ,steel-iron structures ,steel frame , cranes-beams ,column, paneling ,pipes, shipbuilding t.imber etc.