Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting

Screw-Type Clamp, Omni-Directional Lifting SBB-1

Item.#
06392662
Mfr.#
SBB-1
Package Qty.
1PC
Ship pack of
1
679.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hoist, transportation, hanging, flip, rotation, welding, assembly, erection, stamping, bending processing,,hanging piece, tension piece, safety belt installation piece.
TRUSCO Part Number
279-2508
Dimensions S (phi mm)
32
Dimensions Q (phi mm)
22
Dimensions M (phi mm)
24
Part Opening A(mm)
0 - 40
Dimension 0 (phi mm)
36
Maximum Working Load (t)
1
Dimension r (mm)
34
Dimension K(mm)
34
Dimension G(mm)
46
Dimensions J (mm)
18
Dimensions p (mm)
150
Dimensions I (mm)
166
Dimensions N (mm)
55
Body Weight (kg)
4
Dimensions C (mm)
45
Dimensions B (mm)
30
Dimensions E (mm)
31
Dimension D (phi mm)
32
Dimension F (mm)
61
Dimension H (mm)
203
Dimensions L (mm)
124
Compatible Parts Materials
Sheets, shape ,flat steel , steel beams , steel, bridges ,steel-iron structures ,steel frame , cranes-beams ,column, paneling ,pipes, shipbuilding t.imber etc.