Buy more than* S$200* and get FREE SHIPPING

  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting

Screw-Type Clamp, Omni-Directional Lifting SBB-2

Item.#
06392671
Mfr.#
SBB-2
Package Qty.
1PC
Ship pack of
1
919.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Hoist, transportation, hanging, flip, rotation, welding, assembly, erection, stamping, bending processing,,hanging piece, tension piece, safety belt installation piece.
Body Weight (kg)
7.6
Dimensions C (mm)
43
Dimensions B (mm)
37
Dimensions E (mm)
44
Dimension D (phi mm)
36
Dimension F (mm)
66
Dimension H (mm)
218
Dimensions L (mm)
134
TRUSCO Part Number
279-2516
Dimensions S (phi mm)
32
Dimensions Q (phi mm)
25
Dimensions p (mm)
150
Dimensions M (phi mm)
32
Part Opening A(mm)
0 to 40
Dimension 0 (phi mm)
44
Maximum Working Load (t)
2
Dimension r (mm)
36
Dimension K(mm)
38.5
Dimension G(mm)
45.5
Dimensions J (mm)
25
Dimensions I (mm)
185
Dimensions N (mm)
74
Compatible Parts Materials
Steel plate-shaped steel, flat steel, steel beams, steel, bridges and steel structure creation-steel frame, Tetsuya plate Crane beam-column end plate-pipe for shipbuilding transformer material.