Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting
  • Screw-Type Clamp, Omni-Directional Lifting

Screw-Type Clamp, Omni-Directional Lifting SBB-3

Item.#
06392687
Mfr.#
SBB-3
Package Qty.
1PC
Ship pack of
1
1,079.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Hoist, transportation, hanging, flip, rotation, welding, assembly, erection, stamping, bending processing,,hanging piece, tension piece, safety belt installation piece.
Dimension r (mm)
30
Dimension K(mm)
42.5
Dimension G(mm)
60
Dimensions J (mm)
30
Dimensions I (mm)
170
Dimensions N (mm)
80
Body Weight (kg)
7.9
Dimensions C (mm)
47
Dimensions B (mm)
40
Dimensions E (mm)
40
Dimension D (phi mm)
45
Dimensions p (mm)
150
Dimension F (mm)
60
Dimension H (mm)
240
Dimensions L (mm)
137
TRUSCO Part Number
284-0553
Dimensions S (phi mm)
31
Dimensions Q (phi mm)
30
Dimensions M (phi mm)
36
Part Opening A(mm)
5 to 35
Dimension 0 (phi mm)
50
Maximum Working Load (t)
3
Compatible Parts Materials
Steel plate-shaped steel, flat steel, steel beams, steel, bridges and steel structure creation-steel frame, Tetsuya plate Crane beam-column end plate-pipe for shipbuilding transformer material.