Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel, "Kin no Tamago"
  • Cutting Wheel,
  • Cutting Wheel,

Cutting Wheel, "Kin no Tamago" 105x1.0x15

4.66 (113)
Item.#
06393283
Mfr.#
105x1.0x15
Package Qty.
1Box(10Sheet)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
B3F
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14400
Thickness (mm)
1
Caution
Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side.
Abrasive Grain
AZ (Zirconia aluminum oxide)
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Grain Size
60
Purpose
For cutting of stainless steel and metal, For cutting of stainless steel and metal, For cutting of stainless steel and metal, For cutting of stainless steel and metal
Customer Reviews
5 star 89
4 star 15
3 star 6
2 star 1
1 star 2
Review Rating: 4.66
113 Customer Reviews
The reviews are automatic translation.
Line maintenance
5
From Japan
On 2018-05-19 14:43:31
I have used general-purpose things, but it is truly cutting out for stainless steel as expected.
This review is about item#35091865.
Craft of farm equipment
5
From Japan
On 2018-05-09 14:33:47
I always bought it as a single item at the home center, but I spend quite a bit of time, so I bought a bargain for a bargain here.
This review is about item#06393292.
Metal cutting
4
From Japan
On 2018-04-25 15:07:26
The cutting speed is almost the same for both steel and stainless steel, the decrease in the pitch is higher, the stainless steel is faster.
This review is about item#6393283.
Metal plate, cutting of metal rod.
5
From Japan
On 2018-04-15 22:26:19
It has high cutting ability and is necessities. It can also be cut with a thin cut surface, so you can work with it because it can work while forming it into a complicated shape.
This review is about item#35091865.
Cutting of L type angle
5
From Japan
On 2018-03-17 21:05:32
Those weak blades immediately wear when cutting the angle, but this product is satisfied.
This review is about item#6393335.
Cutting of metal material
5
From Japan
On 2018-03-02 13:55:51
Because the whetstone is thin, it can be cut quickly and wear is also less and can be used with confidence
This review is about item#6393344.
Cutting of metal
5
From Japan
On 2018-02-16 14:40:32
Compared with other products, the durability of the blade is inferior, but cutting ability is the best.
This review is about item#35091865.
in the factory
3
From Japan
On 2018-02-07 12:57:46
It is a commodity that was purchased in another shop before. Monotaro was cheaper so I bought it.
This review is about item#6393283.
Metal cutting
5
From Japan
On 2018-02-06 15:25:52
I cut the frame of the bike. It is very good sharpness.
This review is about item#6393283.
Iron · stainless steel cutting
5
From Japan
On 2018-01-25 15:49:44
This product is the best | ゚ Д ゚))) The others can not be used anymore.
This review is about item#6393292.