Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel, "Kin no Tamago"

Cutting Wheel, "Kin no Tamago" 205x1.6x22

4.66 (110)
Item.#
06393326
Mfr.#
205x1.6x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
B3F
Hole Diameter (phi mm)
22
Grain Size
46
Outer Diameter (phi mm)
205
Caution
Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side.
Maximum Rotation Speed (min-1[r. p.m])
7450
Thickness (mm)
1.6
Abrasive Grain
AZ (ALUMINUM-ZIRCONIA OXIDE)
Maximum Operating Speed (m/s [m/min])
80[4800]
Purpose
For cutting of stainless steel and metal, For cutting of stainless steel and metal, For cutting of stainless steel and metal, For cutting of stainless steel and metal
Customer Reviews
5 star 87
4 star 14
3 star 6
2 star 1
1 star 2
Review Rating: 4.66
110 Customer Reviews
The reviews are automatic translation.
Metal plate, cutting of metal rod.
5
From Japan
On 2018-04-15 22:26:19
It has high cutting ability and is necessities. It can also be cut with a thin cut surface, so you can work with it because it can work while forming it into a complicated shape.
This review is about item#35091865.
Cutting of L type angle
5
From Japan
On 2018-03-17 21:05:32
Those weak blades immediately wear when cutting the angle, but this product is satisfied.
This review is about item#6393335.
Cutting of metal material
5
From Japan
On 2018-03-02 13:55:51
Because the whetstone is thin, it can be cut quickly and wear is also less and can be used with confidence
This review is about item#6393344.
Cutting of metal
5
From Japan
On 2018-02-16 14:40:32
Compared with other products, the durability of the blade is inferior, but cutting ability is the best.
This review is about item#35091865.
in the factory
3
From Japan
On 2018-02-07 12:57:46
It is a commodity that was purchased in another shop before. Monotaro was cheaper so I bought it.
This review is about item#6393283.
Metal cutting
5
From Japan
On 2018-02-06 15:25:52
I cut the frame of the bike. It is very good sharpness.
This review is about item#6393283.
Iron · stainless steel cutting
5
From Japan
On 2018-01-25 15:49:44
This product is the best | ゚ Д ゚))) The others can not be used anymore.
This review is about item#6393292.
Mechanical construction
5
From Japan
On 2017-12-31 12:14:23
It's a classic product so you can use it with confidence. There is no problem.
This review is about item#6393283.
Cut of stainless steel plate
3
From Japan
On 2017-12-26 18:06:13
It is tight but its durability is not good, it can not be used anymore if I cut 2 mm thick 1 m
This review is about item#6393283.
Metal plate cutting
5
From Japan
On 2017-10-14 17:35:21
I am satisfied that it can cut smoothly less burrs after cutting.
This review is about item#6393283.