Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel, "Kin no Tamago"

Cutting Wheel, "Kin no Tamago" 305x1.8x25.4

4.66 (98)
Item.#
06393335
Mfr.#
305x1.8x25.4
Package Qty.
1Box(10Sheet)
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side.
Hardness
B3F
Outer Diameter (phi mm)
305
Maximum Rotation Speed (min-1[r. p.m])
5010
Thickness (mm)
1.8
Purpose
For cutting of stainless steel and metal
Abrasive Grain
AZ (ALUMINUM-ZIRCONIA OXIDE)
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
25.4
Grain Size
46
Customer Reviews
5 star 77
4 star 14
3 star 4
2 star 1
1 star 2
Review Rating: 4.66
98 Customer Reviews
The reviews are automatic translation.
解体作業
5
From Japan
On 2017-07-19 21:10:05
気に入って使ってる商品です。今回は在庫がなくなって慌てたけど直ぐに手元に届き感謝でした。
This review is about item#6393301.
Sharpness and holding are nice
1
From Japan
On 2017-07-09 22:04:22
From the time of Sumitomo Granger, the price gradually rises and it is rather expensive. I will substitute other products.
This review is about item#6393283.
When cutting metal
4
From Japan
On 2017-06-08 17:24:33
It is a product that has always been indebted to us, so we can use it without any problems.
This review is about item#6393283.
Used for cutting steel frame.
5
From Japan
On 2017-01-31 20:29:59
Although it is used for cutting of reinforcing bars, angles, flat boards, etc., there is also cutting ability, there is no burning of the cutting member, burrs are not left and it can really cut comfortably. Of course, it was stainless steel compatible so it was possible to disconnect the stain steel material without problems at all. It also lasts well for less board reduction. The price is expensive, but there is more capability.
This review is about item#6393344.
Cutting operation
5
From Japan
On 2017-01-23 09:55:06
It is always used, correspondence is also quick, repeat products.
This review is about item#6393283.
Demolition work
4
From Japan
On 2017-01-22 10:17:01
It is easy to use and easy to use with shreds that last long, but prices are gradually increasing from before, so you are using other companies' products.
This review is about item#6393283.
Cutting of metal
5
From Japan
On 2016-11-29 14:48:07
I repeatedly purchase it. I think that durability is superior to other products.
This review is about item#6393283.
Piping cutting
5
From Japan
On 2016-11-10 15:30:23
It will be very good. I would like to use this blade from now on.
This review is about item#35091865.
Metal cutting
5
From Japan
On 2016-10-23 16:29:25
I always patronize golden eggs. There is a sense of security.
This review is about item#6393283.
Replenish inventory
3
From Japan
On 2016-09-30 07:40:48
It responded promptly, I was able to do work quickly
This review is about item#33051392.