Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel, "Kin no Tamago"

Cutting Wheel, "Kin no Tamago" 355x2.1x25.4

4.66 (103)
Item.#
06393344
Mfr.#
355x2.1x25.4
Package Qty.
1Box(10Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
B3F
Maximum Rotation Speed (min-1[r. p.m])
4300
Thickness (mm)
2.1
Abrasive Grain
AZ (ALUMINUM-ZIRCONIA OXIDE)
Caution
Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side., Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side.
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
25.4
Grain Size
46
Outer Diameter (phi mm)
355
Purpose
For cutting of stainless steel and metal, For cutting of stainless steel and metal, For cutting of stainless steel and metal, For cutting of stainless steel and metal
Customer Reviews
5 star 81
4 star 14
3 star 5
2 star 1
1 star 2
Review Rating: 4.66
103 Customer Reviews
The reviews are automatic translation.
Mechanical construction
5
From Japan
On 2017-12-31 12:14:23
It's a classic product so you can use it with confidence. There is no problem.
This review is about item#6393283.
Cut of stainless steel plate
3
From Japan
On 2017-12-26 18:06:13
It is tight but its durability is not good, it can not be used anymore if I cut 2 mm thick 1 m
This review is about item#6393283.
Metal plate cutting
5
From Japan
On 2017-10-14 17:35:21
I am satisfied that it can cut smoothly less burrs after cutting.
This review is about item#6393283.
Cutting of metal
5
From Japan
On 2017-10-03 11:04:40
This is good! ! Sure it is a good product. Even a hard stainless steel plate can be cut without stress. Although it is 1 mm thick, it is quick to reduce, but I can purchase it cheaply with Monotaro, so I can use Bang Bang.
This review is about item#6393283.
Small processing
5
From Japan
On 2017-08-30 21:51:17
The cheapest one was lost because it was cut away faster than the object to be processed, but the machining speed has also improved considerably since I made it into Kore.
This review is about item#6393283.
Dismantling work
5
From Japan
On 2017-07-19 21:10:05
It is a product I like and likes. It was rushed after the stock was gone this time but it was thankfully received soon at hand.
This review is about item#6393301.
Sharpness and holding are nice
1
From Japan
On 2017-07-09 22:04:22
From the time of Sumitomo Granger, the price gradually rises and it is rather expensive. I will substitute other products.
This review is about item#6393283.
When cutting metal
4
From Japan
On 2017-06-08 17:24:33
It is a product that has always been indebted to us, so we can use it without any problems.
This review is about item#6393283.
Used for cutting steel frame.
5
From Japan
On 2017-01-31 20:29:59
Although it is used for cutting of reinforcing bars, angles, flat boards, etc., there is also cutting ability, there is no burning of the cutting member, burrs are not left and it can really cut comfortably. Of course, it was stainless steel compatible so it was possible to disconnect the stain steel material without problems at all. It also lasts well for less board reduction. The price is expensive, but there is more capability.
This review is about item#6393344.
Cutting operation
5
From Japan
On 2017-01-23 09:55:06
It is always used, correspondence is also quick, repeat products.
This review is about item#6393283.