Buy more than* S$200* and get FREE SHIPPING

  • Kapton Adhesive Tape

Kapton Adhesive Tape No.650S

4.33 (6)
Item.#
06393615
Mfr.#
No.650S
Package Qty.
1Roll
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Between layer of trance and coil etc, wrapping insulation Heatproof masking of solder coat and plating etc of printed circuit board
Tensile Strength (N/25mm[kgf])
122.6[12.5]
Adhesive Force (N/10mm[gf])
2.16[220]
Insulation Breakdown Voltage (kV)
7
Base Material Thickness (mm)
0.025
Tape Thickness (mm)
0.05
Paper Tube Inside Diameter (mm)
75
Description 2
Electrical equipment requiring heat resistance insulator
Tensile Strength (N/10mm [kgf])
49[5.0]
Adhesive Force (N/25mm[gf])
5.39[550]
Electrolytic Corrosion Coefficient
1
Heat-Resistant Temperature (deg C)
200
Adhesive
Silicone based
Extensibility (%)
50
Tape Length (m)
20
Tape Width (mm)
15
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Masking during the anodization
5
From Japan
On 2016-07-22 16:19:20
Indeed of Teraoka made of Kapton tape! We firmly attached without peeling among the sulfuric acid. It is recommended.
This review is about item#06393624.
Fixing of the board
5
From Japan
On 2015-11-11 14:45:37
Because it was entered immediately in hand, we are grateful. Feeling of use, usually of Kapton tape.
This review is about item#06393606.
For necessary covering protection of the heat resistance and weather resistance
3
From Japan
On 2015-06-01 14:51:00
Although growth heat and weather tape required to exclusively use the Nitoflon (Teflon system) tape, the use of more high-temperature uses a pressure-sensitive adhesive tape of polyimide (Kapton). Recently Kapton tape that has become cheaper is absolutely pressure-sensitive adhesive is a silicone because it is heat-resistant up to lower ~ 200 ℃ (short time 230 ℃), but it has become so intensive. There are easy-to-use trend so you stretch a little thinner.
This review is about item#06393624.
Use the component fixing of assembly items
5
From Japan
On 2014-08-12 13:16:41
Delivery time is amazing. Because the next day you will receive the goods if the order even when it becomes in emergency need, It is very convenient. Also Kapton tape is various also with respect to price It sells in the place, but also to the cost-reduction also cost Forman We now have so we continue to want to continue purchasing.
This review is about item#06393624.
Application of the metal plate
5
From Japan
On 2013-03-13 13:55:55
I was looking for a tape there is a thin, adhesive strength. Function can be satisfied, we have to demonstrate the effect of as intended.
This review is about item#06393624.
Use masking
3
From Japan
On 2010-10-08 18:00:21
Thin and easy to use, durable
This review is about item#06393615.