Buy more than* S$200* and get FREE SHIPPING

  • Polyester Film Adhesive Tape

Polyester Film Adhesive Tape No.6670

Item.#
06393633
Mfr.#
No.6670
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
6.86
Adhesive Force (N/25mm[gf])
17.15[1750]
Paper Core Diameter(inch)
3
Rewind Strength (N/10mm)
1.2
Base Material Thickness (mm)
0.038
Tape Thickness (mm)
0.068
Tape Length (m)
50
Paper Core Type
Plastic core
Type
Antistatic
Tensile Strength (N/25mm[kgf])
147.1[15.0]
Surface Resistance (ohm)
Slope: 10 11 , rear: 10 8
Back Agent
Non-silicone-based
Opposite SUS Adhesive Strength (N/ 10 mm)
7.4
Adhesive
Acrylic
Extensibility (%)
80
Base Material
Polyester film
Tape Width (mm)
12
Purpose
General purpose tape in clean room. (Packing, bundling etc.) To fix object which requires static electricity free condition. Tu fix plastic tray and shielded bag.