Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polyester Film Adhesive Tape

Polyester Film Adhesive Tape No.6670

Item.#
06393651
Mfr.#
No.6670
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-18
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
6.86
Adhesive Force (N/25mm[gf])
17.15[1750]
Paper Core Diameter(inch)
3
Rewind Strength (N/10mm)
1.2
Base Material Thickness (mm)
0.038
Tape Thickness (mm)
0.068
Tape Length (m)
50
Paper Core Type
Plastic Ball
Purpose
General purpose tape in clean room. (Packing, bundling etc.) To fix object which requires static electricity free condition. Tu fix plastic tray and shielded bag.
Tensile Strength (N/25mm[kgf])
147.1[15.0]
Surface Resistance (ohm)
Slope: 10 11 , rear: 10 8
Back Agent
Non-silicone-based
Opposite SUS Adhesive Strength (N/ 10 mm)
7.4
Adhesive
Acrylic
Extensibility (%)
80
Base Material
Polyester film
Tape Width (mm)
18