Buy more than* S$200* and get FREE SHIPPING

  • Polyester Film Adhesive Tape

Polyester Film Adhesive Tape No.6670

Item.#
06393667
Mfr.#
No.6670
Package Qty.
1Roll
Ship pack of
1
33.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
6.86
Adhesive Force (N/25mm[gf])
17.15[1750]
Paper Core Diameter(inch)
3
Rewind Strength (N/10mm)
1.2
Base Material Thickness (mm)
0.038
Tape Thickness (mm)
0.068
Tape Length (m)
50
Paper Core Type
Plastic core
Type
Antistatic
Tensile Strength (N/25mm[kgf])
147.1[15.0]
Surface Resistance (ohm)
Slope: 10 11 , rear: 10 8
Back Agent
Non-silicone-based
Opposite SUS Adhesive Strength (N/ 10 mm)
7.4
Adhesive
Acrylic
Extensibility (%)
80
Base Material
Polyester film
Tape Width (mm)
24