Buy more than* S$200* and get FREE SHIPPING

  • Conductive Copper Wheel Adhesion Tape
  • Conductive Copper Wheel Adhesion Tape
  • Conductive Copper Wheel Adhesion Tape
  • Conductive Copper Wheel Adhesion Tape

Conductive Copper Wheel Adhesion Tape No.8323

4.71 (14)
Item.#
06393782
Mfr.#
No.8323
Package Qty.
1Roll
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electric apparatus. Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring.
Adhesive Force (N/25mm)
8.85
Electric Resistance (ohm/cm2)
0.04
Adhesive
Acrylics system conductivity
Core Diameter (mm)
76
Base Material
Rolled copper foil
Tape Width (mm)
20
Adhesive Force (N/10mm/Reference Value)
3.43
Tensile Strength (N/25mm)
98.1
Base Material Thickness (mm)
0.035
Tape Thickness (mm)
0.07
Tape Length (m)
20
Color
Dark brown
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Electronics
4
From Japan
On 2018-04-16 16:03:20
I am satisfied with the material. I am glad that there is something with stronger adhesion.
This review is about item#6393773.
We wrapped four pieces of silk thread in the speaker cord twice, and after winding the copper foil tape, we also twisted the silk thread twice.
5
From Japan
On 2017-07-16 15:58:39
Though it gained more than the imagination, bobbin winding work is serious.
This review is about item#6393773.
Soldering
5
From Japan
On 2017-07-06 01:51:51
Since the adhesive side also has conductivity, it is convenient to use it by pasting this tape on a metal unsuitable for soldering and soldering it.
This review is about item#48945294.
Foundation repair
5
From Japan
On 2017-01-14 15:05:04
It is used for repairing the board on which the track has peeled off. Degreased (remove Yani / Solder) Paste with tweezers. Because it has good adhesion with baked cloth, it is also used for simple self-made substrate production. As a precaution, since it is also post-treated with insulating varnish, durability should be good.
This review is about item#48945294.
Automotive maintenance, tuning
5
From Japan
On 2016-11-17 21:10:32
Excellent cost performance, good inventory, rich assortment.
This review is about item#48945294.
Experiment measurement jig of communication equipment
5
From Japan
On 2016-11-16 10:40:02
It was used as a ground connection between the coaxial connector mounting board and the copper foil. It is satisfied with no problems with conductivity and adhesiveness.
This review is about item#6393791.
Used as a jig
5
From Japan
On 2016-09-29 16:32:10
Conductivity can also be used without problems.
This review is about item#48945294.
As a masking tape in aqueous solution
3
From Japan
On 2016-07-07 20:28:20
Although the strength of the tape was satisfactory, it was much weaker than the one expected to have adhesive power, so there were a lot of penetration and it was difficult to use in masking in aqueous solution. I expected it because of the continuity, but I decided it is impossible to use in this application.
This review is about item#06393773.
Repair of key board film board
5
From Japan
On 2016-01-16 20:30:36
The disconnection of the pattern of the keyboard film board was repaired with this conductive copper foil adhesive tape. The continuity of the pattern disconnection part has recovered. This tape has a length of 20 m, so it is convenient for use with a small amount as there are something a little short, as in the review of others.
This review is about item#48945294.
Repair of seat type wiring
5
From Japan
On 2015-07-20 22:24:21
Part of the printed sheet by the conductive paint was degraded by moisture or the like. Used to repair this part. Since there is continuity also in the adhesive part, cutting it according to the width of the line, restoring conduction just by pasting. It is quite convenient. A little more, if there is a small quantity (short) type, it is convenient and easy to use for carrying and etc.
This review is about item#48945294.